Common Nail, 3 in L, 22D, Steel, Bright Finish, 4000 PK
Mfr # 3X131/22B
Zoro # G110368981
Key Features
- Length 3 in
- Penny Size 22D
- Material Steel
- Finish Bright
- Shank Type Smooth
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # 3X131/22B
- Zoro # G110368981
- UPC # 649853600069
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 22D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Shank Type | Smooth |
Head Type | Round |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. These fasteners are ENGINEERED TO FIT: B&C Eagle: SN2283, SN2290, Bosch: SN350-20F, Bostitch: F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N90RHN, N95RHN, RN90, Campbell Hausfeld: NS209000AV, NS219099AV, DeWALT: D51844, D51845, D51850, Duo-Fast: 903000, CN-350B, DF350S, NSP-350F1, NSP-350F2, SNP83, Fasco: F5C RHN 20-90, F5C RHN 20-90A SS, F6 RHN 20-90, Hitachi: NR83A, NR83A2, NR83A2S, NR90AC, NR90AC3, NR90AE, NR90AEPR, NR90GR, NR90GR2, Makita: AN8300, AN922, AN923, Max: GS683RH, GS683RH-EX, HS90A, SN80, SN883RH, SN890RH, SN90, Paslode: 5325 SRH, 5350 SRH-20, Porta-Nails: 660, Porter Cable: FR350, FR350A, FR350B, FR350MAG, Ridgid: R350RHA, Senco: FRAMEPRO 502, FRAMEPRO 600 , FRAMEPRO 602, FRAMEPRO 650FRH, FRAMEPRO 652, FRAMEPRO 700XL FRH, FRAMEPRO 702XP, FRAMEPRO 750XL FRH, FRAMEPRO 752XP, GT90FRH, SN60, SN65, SN65C, SN902XP, SN952XP, Spotnail: NPR90, YPR90, WEN: 61790, 61792, 91232. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.
- •For use in 20 to 22 degree plastic collation framing nailers
- •Plastic collated smooth shank
- •Bright finish for interior use in non-treated lumber only
- •Full round head
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25121.013.0075)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC10-YS)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (U04104.037.0100)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U51000.043.0225)
- B&C EAGLE Common Nail, 1-1/2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18112SS-1M)
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- B&C EAGLE Common Nail, 1-1/2 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-112)
- B&C EAGLE Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-58)
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (461473)
- B&C Eagle Common Nails