Common Nail, 3-1/4 in L, 33D, Steel, Bright Finish, 2500 PK
Mfr # 314X131/33
Zoro # G110368912
Key Features
- Length 3-1/4 in
- Penny Size 33D
- Material Steel
- Finish Bright
- Shank Type Smooth
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # 314X131/33
- Zoro # G110368912
- UPC # 649853400041
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Penny Size | 33D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Shank Type | Smooth |
Head Type | Round |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. These fasteners are ENGINEERED TO FIT: B&C Eagle: GT350, SN3483, SN3490, BEA: D100-934C, Bosch: SN350-34C, Bostitch: F33PT, GF33PT, LPF33PT, N90PT-1, Campbell Hausfeld: CHN70899AV, NS349099AV, DeWALT: D51822, D51823, D51825, Fasco: F5C HHN 31-90A SS, F6 HHN 31-90, Hitachi: NR83AA, NR83AA2, NR83AA3, NR90AA, NR90AD, NR90ADPR, NR90GC, NR90GC2, Makita: AN942, AN943, Max: GS683CH, GS683CH-EX, SN883CH/34, SN890CH/34, Paslode: 5300, 5325, 5350, CF-325, CF325LI, F350S, F400S, IM325, IM325CT, IM350, IMCT, PF350S, SK312, Porta-Nails: 650, Porter Cable: FC350, FC350A, FC350B, Ridgid: R350CHA, Senco: FRAMEPRO 600E, FRAMEPRO 601, FRAMEPRO 650, FRAMEPRO 651, FRAMEPRO 700E-XL, FRAMEPRO 701XP, FRAMEPRO 750E-XL, FRAMEPRO 750XL, FRAMEPRO 751XP, GT90CH, SN325, SN70, SN70XP, SN901XP, SN951XP, Spotnail: NTD90, YTD90, WEN: 61797. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.
- •For use in 30 to 34 degree paper tape collation framing nailers
- •Paper tape collated smooth shank
- •Bright finish for interior use in non-treated lumber only
- •Offset full head, also compatible with clipped head framing nailers
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA Onward Eye Bolt with Lag Thread, 7/16 in Dia Eye, 230 lb Working Load, Steel, Zinc (2157XBC)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 12 mm L, 10 PK (932941)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 100 PK (05358)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Waxed Zinc Yellow, 7/8 in Ht, 10 PK (3XTP3)
- B&C EAGLE Common Nail, 1 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-1)
- B&C EAGLE Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 2500 PK (3X120HDRC)
- B&C EAGLE Common Nail, 1-1/2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18112SS-1M)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- B&C EAGLE Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-58)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGSTHS1)
- B&C Eagle Common Nails