Common Nail, 2 in L, 15D, Hot Dipped Galvanized Finish, 5400 PK
Mfr # 2X090HDRC
Zoro # G910369058
Key Features
- Length 2 in
- Penny Size 15D
- Finish Hot Dipped Galvanized
- Shank Type Ring
- Head Type Round
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # 2X090HDRC
- Zoro # G910369058
- UPC # 649853713103
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 15D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Ring |
Head Type | Round |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: B&C Eagle: CN65SP, Bostitch: N55C, N57C, N58C-1, N63CP, N64C, N65CP, N66BC-1, N66C, N66C-1, N75C-1, Fasco: F45C CN15W, Hitachi: NV65AH, NV75AG, Makita: AN611, Max: CN55, CN550S, CN565S, HN65, Paslode: 3225/CN55, Porta-Nails: 680, Porter Cable: COIL250, Senco: PALLETPRO 57F, SCN48, SCN49, SCN55S, SCN56, SCN60XP, Spotnail: MCW64, UCNM65, ZCN70. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
- •For use in 15 degree mini coil siding and framing nailers
- •Wire collated ring shank
- •Hot dip galvanized coating resists corrosion and rust. For interior and exterior use. Rated for use in treated lumber
- •Full round head
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (577550-PR-100)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000500-100P)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Grade 18-8 Stainless Steel 10PK (9184088)
- B&C EAGLE Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 2500 PK (3X120HDRC)
- B&C EAGLE Common Nail, 1-1/2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18112SS-1M)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 2500 PK (238X113/33)
- B&C EAGLE Common Nail, 1-1/2 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-112)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C)
- B&C Eagle Common Nails