Common Nail, 2-3/8 in L, 22D, Stainless Steel, 1000 PK
Mfr # 238X113RSS/22
Zoro # G110369056
Key Features
- Length 2-3/8 in
- Penny Size 22D
- Material Stainless Steel
- Shank Type Ring
- Head Type Round
Product Information
- Brand B&C Eagle
- MFR # 238X113RSS/22
- Zoro # G110369056
- UPC # 649853603251
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 2-3/8 in |
Penny Size | 22D |
Details
Item | Common Nail |
Material | Stainless Steel |
Shank Type | Ring |
Head Type | Round |
Description
B&C Eagle plastic collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. These fasteners are ENGINEERED TO FIT: B&C Eagle: SN2283, SN2290, Bosch: SN350-20F, Bostitch: F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N90RHN, N95RHN, RN90, Campbell Hausfeld: NS209000AV, NS219099AV, DeWALT: D51844, D51845, D51850, Duo-Fast: 903000, CN-350B, DF350S, NSP-350F1, NSP-350F2, SNP83, Fasco: F5C RHN 20-90, F5C RHN 20-90A SS, F6 RHN 20-90, Hitachi: NR83A, NR83A2, NR83A2S, NR90AC, NR90AC3, NR90AE, NR90AEPR, NR90GR, NR90GR2, Makita: AN8300, AN922, AN923, Max: GS683RH, GS683RH-EX, HS90A, SN80, SN883RH, SN890RH, SN90, Paslode: 5325 SRH, 5350 SRH-20, Porta-Nails: 660, Porter Cable: FR350, FR350A, FR350B, FR350MAG, Ridgid: R350RHA, Senco: FRAMEPRO 502, FRAMEPRO 600 , FRAMEPRO 602, FRAMEPRO 650FRH, FRAMEPRO 652, FRAMEPRO 700XL FRH, FRAMEPRO 702XP, FRAMEPRO 752XP, GT90FRH, SN60, SN65, SN65C, SN902XP, Spotnail: NPR90, YPR90, WEN: 61790, 61792, 91232. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.
- •For use in 20 to 22 degree plastic collation framing nailers
- •Plastic collated ring shank
- •Stainless steel is highly resistant to corrosion and rust. For interior and exterior use. Rated for use in treated lumber
- •Full round head
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (U51122.025.0125)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- B&C EAGLE Common Nail, 1-1/2 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-112)
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 2500 PK (238X113/33)
- B&C EAGLE Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 2500 PK (3X120HDRC)
- B&C EAGLE Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-58)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 11 ga (S8PTD5)
- B&C Eagle Common Nails