Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK
Mfr # A238X099C
Zoro # G110369094
Key Features
- Length 2-3/8 in
- Penny Size 15D
- Material Steel
- Finish Bright
- Shank Type Smooth
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # A238X099C
- Zoro # G110369094
- UPC # 649853990313
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 2-3/8 in |
Penny Size | 15D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Shank Type | Smooth |
Head Type | Round |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Bostitch: N100C, N400C-1, N70C, N70CB, N75C-1, N80C, N80CB-1, N86C, N89C-1, DeWALT: D51855, Fasco: F45C CN15W, R5C CN15W-90CT, Hitachi: NV65AC, NV75AG, NV83A, NV83A2, NV90AG, Makita: AN610H, AN621, AN901, Max: CN100, CN565D, CN565S, CN665, CN70, CN80, CN80F, CN890II, CN890S, HN75, HN90, Paslode: 4275 / CN70, 5325 / CN80, F275C / P275C, F325C / P350C, Porta-Nails: 680, Porter Cable: COIL250, COIL350, Senco: PALLETPRO 70, PALLETPRO 83, PALLETPRO 90, PALLETPRO100, SCN300, SCN49, SCN56, SCN60XP, SCN65, SCN65XP, Spotnail: MCW64, UCNM65, ZCN70. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.
- •For use in 15 degree flat coil framing nailers
- •Wire collated smooth shank
- •Bright finish for interior use in non-treated lumber only
- •Full round head
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS 1/4in Flat Washer - SAE - Extra Thick - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG04)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KCS)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2500)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.4 in Flange Dia., 0.515 in L, Steel, 50 PK (CAT2-2520-50)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 2500 PK (238X113/33)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- B&C EAGLE Common Nail, 1 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-1)
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- B&C EAGLE Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 2500 PK (3X120HDRC)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Galvanized Finish (461475)
- B&C Eagle Common Nails