Shop All Common Nails
B&C Eagle
Common Nail, 2-1/2 in L, 33D, Steel, Bright Finish, 2000 PK
Mfr # 212X162/33
Zoro # G910369003
product price: $155.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 33D
- Material Steel
- Shank Type Smooth
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # 212X162/33
- Zoro # G910369003
- UPC # 649853575800
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 33D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Shank Type | Smooth |
Head Type | Round |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Bostitch: F33PT, MCN250, Hitachi: NR65AK, NR65AKS, Paslode: 5250/65S-PP, F250S-PP, SK312, Senco: HN250, JOISTPRO 250. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Finishing Nail, 2 in L, 16 ga, Straight (MAXB64873)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE80)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0125)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- B&C EAGLE Common Nail, 1-1/2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18112SS-1M)
- B&C EAGLE Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 2500 PK (3X120HDRC)
- B&C EAGLE Common Nail, 1-1/2 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-112)
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- B&C EAGLE Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-58)
- TOTALTURF 461790 6 oz. Copper Slating Nails (TO2671932)
- B&C Eagle Common Nails