Shop All Common Nails
B&C Eagle
Common Nail, 1 in L, Steel, Galvanized Finish, 18 ga, 5000 PK
Mfr # B18-1
Zoro # G010369040
product price: $12.79
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Steel
- Finish Galvanized
- Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # B18-1
- Zoro # G010369040
- UPC # 649853150045
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Gauge | 18 ga |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Accuset: A125BN, A200BN, B&C Eagle: BN1855, BLACK & DECKER: BDBN1202, FS1802BN, FSBN125, FSNS125, Bosch: BNS200-18, Bostitch: BT125K, BT125K-2, BT1855K, BT200K-2, BT35B, GBT1850K, SB-1842BN, SB-1850BN, SB-2in1, Campbell Hausfeld: CHG00100AV, CHN10100RB, CHN10199, CHN10299, CHN10499AV, CHN70299AV, NB0030, NB003099AV, NB004099, NB0040MVRB, SB3232MVRB, DeWALT: D51236K, D51238K, DC608B, DC608K, Duo-Fast: DBN-4440, DBN-4450, SURE SHOT 2232, SURESHOT 2232, SURESHOT 4450, SURESHOT 4450ST, Fasco: F21T GN-40A CT, Hitachi: NT32AE, NT32AE2, NT50AD, NT50AE, NT50AE2, NT50GS, Makita: AF502, AF503, AF505, Max: NF201/18-35, NF211/18-25, NF211/18-50, NF221/18-55, NF255-ST/18, Paslode: 2138-F18II, IM200-F18, T125-F18, T200-F18, Porta-Nails: 620, Porter Cable: BN125A, BN138, BN200A, BN200B, BN200V12, Ridgid: R213BNA, Senco: AIRFREE 25, FINISHPRO 15, FINISHPRO 18, FINISHPRO 18MG, FINISHPRO 25XP, FINISHPRO 2N1, FN55AX, LS1, LS4, LS5, PC0991, SLP20, Spotnail: CB1820, CB1832, CB1850, TB1840, WB1850, WEN: 61715, 61720. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- GRK FASTENERS Deck Screw, #10 x 4 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00141)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.080.0025)
- ZORO SELECT Set Screw, 20, Flat, 1-1/2in, PK100 (U07810.025.0150)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- B&C EAGLE Common Nail, 1-1/2 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-112)
- B&C EAGLE Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-58)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- PRO-FIT Common Nail, 4 in L, 20D, Hot Dipped Galvanized Finish (0054208)
- B&C Eagle Common Nails