Common Nail, 1-1/2 in L, 33D, Hot Dipped Galvanized Finish, 3000 PK
Mfr # 112X148HD/33
Zoro # G910369089
Key Features
- Length 1-1/2 in
- Penny Size 33D
- Finish Hot Dipped Galvanized
- Shank Type Smooth
- Head Type Round
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # 112X148HD/33
- Zoro # G910369089
- UPC # 649853575305
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 33D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Smooth |
Head Type | Round |
Description
B&C Eagle paper tape collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: B&C Eagle: MC150, Bostitch: F33PT, MCN150, MCN250, Duo-Fast: DF150S-TC, Hitachi: NR65AK, NR65AKS, Paslode: 5250/65S-PP, F250S-PP, PF150S-PP, Senco: HN150, HN250, JOISTPRO , JOISTPRO 250. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
- •For use in 30 to 34 degree paper tape collation joist hanger nailers
- •Paper tape collated smooth shank
- •Hot dip galvanized coating resists corrosion and rust. For interior and exterior use. Rated for use in treated lumber
- •Full round head
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Flat Head Phillips Drive, 45 PK (36242)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25 PK (WASB38WZ)
- ZORO SELECT Internally-Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 1 ft, Aluminum, Plain Finish, Round (LINK50012IA)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0300)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- B&C EAGLE Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-58)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 2500 PK (238X113/33)
- B&C EAGLE Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 2500 PK (3X120HDRC)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Bright Finish (461494)
- B&C Eagle Common Nails