Shop All Pneumatic Nails
B&C Eagle
Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 15 Degrees, 720 PK
Mfr # ACR-114
Zoro # G006133938
product price: $23.15
/pk 720, $0.03/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.5 in
- Finish Electro Galvanized
- Head Type Round
- Collation Angle 15 Degrees
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # ACR-114
- Zoro # G006133938
- UPC # 649853990405
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 11.5 in |
Shank Diameter | 0.120 in |
Length | 1-1/4 in. |
Details
Item | Collated Roofing Nail |
Finish | Electro Galvanized |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Type | Glue |
Shank Type | Smooth |
Material | Stainless Steel |
Collation Configuration | Coil |
Weight | 3.4 lbs |
Description
B&C Eagle collated fasteners are made to the highest quality standards and are d to work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, d. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. ***As of July 1st 2013 we've updated all of our packaging. Buy with confidence that you will receive our product shipped from AMAZON.COM intact. *** These fasteners are ENGINEERED TO FIT: B&C Eagle: CN45R, BEA: 554C, Bostitch: N12B, RN45B, RN46-1, Campbell Hausfeld: NC1545, RN164599AV, DeWALT: D51321, Duo-Fast: DFCR175C, DRN-45, RN-175A, Hitachi: NV45AB, NV45AB2, NV45AB2S, NV45AC, NV45AE, Makita: AN451, AN453, Max: CN445R, CN450R, Paslode: 3175/44RCU, 3175RCU, CR175C, R175C, Porta-Nails: 670, Porter Cable: RN175, RN175A, RN175B, Ridgid: R175RNA, Senco: ROOFPRO 450, ROOFPRO 455XP, SCN40R, Spotnail: VRN45, WEN: 61780, 61782. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com From the Manufacturer 1-1/4-Inch by .120 galvanized roofing coil nails fit the following nail guns: B&C Eagle CN45R; Hitachi NV45AB, NV45AB2, NV45AB2S; Bostitch N12B, RN45B, RN46B; Senco SCN200R, SCN40R; Makita AN451; Porter Cable RN175; DeWalt D51321; Paslode 3175R; Max CN450R; and most other 15-Degree coil roofing nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040844GR)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51530.035.0001)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (N04160.101.0550)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X131HD/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113HDR/33)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A238X113R/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X120HDR/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A312X131/22)
- B&C EAGLE Collated T-Nail, 8.5 in L, Hot Dipped Galvanized, Clipped Head, 28 Degrees, 500 PK (A2X113HDR/28)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16125)
- B&C Eagle Pneumatic Nails