Shop All Pneumatic Nails
B&C Eagle
Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK
Mfr # A238X113R/33
Zoro # G606133949
product price: $21.79
/pk 500, $0.04/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Finish Hot Dipped Galvanized
- Head Type Round
- Collation Angle 33 Degrees
- Collation Type Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # A238X113R/33
- Zoro # G606133949
- UPC # 649853990115
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 8.5 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Head Type | Round |
Collation Angle | 33 Degrees |
Collation Type | Paper Tape |
Shank Type | Ring |
Collation Configuration | Strip |
Weight | 3.8 |
Description
Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. ***As of July 1st 2013 we've updated all of our packaging. Buy with confidence that you will receive our product shipped from AMAZON.COM intact. *** These fasteners are ENGINEERED TO FIT: B&C Eagle: GT350, SN3483, SN3490, BEA: D100-934C, Bosch: SN350-34C, Bostitch: F33PT, GF33PT, N90PT-1, Campbell Hausfeld: CHN70899AV, NS349099AV, DeWALT: D51822, D51823, D51825, Fasco: F5C HHN 31-90A SS, F6 HHN 31-90, Hitachi: NR83AA, NR83AA2, NR83AA3, NR90AA, NR90AD, NR90ADPR, NR90GC2, Makita: AN942, AN943, Max: GS683CH, GS683CH-EX, SN883CH/34, SN890CH/34, Paslode: 5300, 5325, 5350, CF-325, CF325LI, F350S, IM325, IM325CT, IM350, IMCT, PF350S, Porta-Nails: 650, Porter Cable: FC350, FC350A, FC350B, Ridgid: R350CHA, Senco: FRAMEPRO 600E, FRAMEPRO 601, FRAMEPRO 650, FRAMEPRO 651, FRAMEPRO 700E-XL, FRAMEPRO 701XP, FRAMEPRO 750E-XL, FRAMEPRO 750XL, FRAMEPRO 751XP, GT90CH, SN2, SN325, SN70, SN70XP, SN901XP, SN951XP, Spotnail: NTD90, YTD90, WEN: 61797. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com From the Manufacturer Smaller pack size is more convenient for do-it-yourself projects. It's easier to store and lighter to carry around. Enough Nails to finish most small or one time projects. Engineered to fit the following tools: BandC EAGLE SN3483, BOSTITCH F33PT / N90PT, DEWALT D51823 / D51825, HITACHI NR83AA3, HITACHI NR90AD, HITACHI NR90GC, MAKITA AN942, MAKITA AN943, MAX SN883CH/34, MILWAUKEE 7110-20, PORTER CABLE FC350A, PASLODE F350S, PASLODE CF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0162)
- ZORO SELECT #8-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX4)
- MIDWEST FASTENER M3-0.50 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51531)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 53 PK (09791)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A238X113HDR/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113RSS/33)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A314X131/33)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X120HDR/22)
- B&C EAGLE Collated T-Nail, 8.5 in L, Hot Dipped Galvanized, Clipped Head, 28 Degrees, 500 PK (A2X113HDR/28)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A238X113R/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A312X131HD/22)
- B&C Eagle Pneumatic Nails