Shop All Pneumatic Nails
B&C Eagle
Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK
Mfr # A314X131RSS/28
Zoro # G306133935
product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Finish Hot Dipped Galvanized
- Head Type Round
- Collation Angle 28 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # A314X131RSS/28
- Zoro # G306133935
- UPC # 649853991556
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 8.5 in |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Head Type | Round |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | 18-8 Stainless Steel |
Collation Configuration | Weld |
Weight | 6.7 |
Description
Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. ***As of July 1st 2013 we've updated all of our packaging. Buy with confidence that you will receive our product shipped from AMAZON.COM intact. *** These fasteners are ENGINEERED TO FIT: B&C Eagle: SN2890, Bostitch: F28WW, GF28WW, N100S, N80S, N80SB, N88WWB, Campbell Hausfeld: NS2890, Duo-Fast: NSPM325F , Fasco: F5C HHN 28-90, F6 HHN 28-90, Hitachi: NR90AF, Max: SN883CH28, SN890CH/28, Porter Cable: FM350A. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com From the Manufacturer Smaller pack size is more convenient for do-it-yourself projects. It's easier to store and lighter to carry around. Enough Nails to finish most small or one time projects. Engineered to fit the following tools: BESCO CHF9028, BOSTITCH F28WW, BOSTITCH N80SB, BOSTITCH N100S, CRAFTSMAN 18179, CRAFTSMAN 18189, GREX SF9028H, GRIZZLY H6145, MAX SN890CH/28, MAX SN883CH/28, PORTER CABLE FM350A, AND MOST OTHER 28 Degree WIRE WELD COLLATION Framing Nailers. Consult your owner's manual for size ranges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 65 mm L, 25 PK (M04210.200.0065)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.100.0900)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M16-1.50, Steel (3521-16.00K)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.075.0002)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113HDR/28)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A312X131/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113R/28)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X120HDR/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113RSS/33)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X131HD/22)
- BOSTITCH Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Full Round Head, 35 Degrees (PT-MC14825G.5M)
- B&C Eagle Pneumatic Nails