Shop All Pneumatic Nails
B&C Eagle
Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK
Mfr # A238X113RSS/22
Zoro # G606134021
product price: $79.65
/pk 500, $0.16/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Finish Hot Dipped Galvanized
- Head Type Round
- Collation Angle 22 Degrees
- Collation Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # A238X113RSS/22
- Zoro # G606134021
- UPC # 649853991563
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 8.5 in |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Head Type | Round |
Collation Angle | 22 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Weight | 3.7 |
Description
Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. ***As of July 1st 2013 we've updated all of our packaging. Buy with confidence that you will receive our product shipped from AMAZON.COM intact. *** These fasteners are ENGINEERED TO FIT: B&C Eagle: SN2283, SN2290, Bosch: SN350-20F, Bostitch: F21PL, N88RH, N88RH-2MCN, N90RHN, N95RHN, RN90, Campbell Hausfeld: NS209000AV, NS219099AV, DeWALT: D51844, D51845, D51850, Duo-Fast: 903000, CN-350B, DF350S, NSP-350F1, NSP-350F2, SNP83, Fasco: F5C RHN 20-90, F5C RHN 20-90A SS, F6 RHN 20-90, Hitachi: NR83A, NR83A2, NR83A2S, NR90AC, NR90AC3, NR90AE, NR90AEPR, Makita: AN8300, AN922, AN923, Max: GS683RH, GS683RH-EX, SN80, SN883RH, SN890RH, SN90, Paslode: 5325 SRH, 5350 SRH-20, Porta-Nails: 660, Porter Cable: FR350, FR350A, FR350B, FR350MAG, Ridgid: R350RHA, Senco: FRAMEPRO 502, FRAMEPRO 600 , FRAMEPRO 602, FRAMEPRO 650FRH, FRAMEPRO 652, FRAMEPRO 700XL FRH, FRAMEPRO 702XP, FRAMEPRO 752XP, GT90FRH, SN60, SN65, SN65C, SN902XP, Spotnail: NPR90, YPR90, WEN: 61790, 61792, 91232. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com From the Manufacturer Smaller pack size is more convenient for do-it-yourself projects. It's easier to store and lighter to carry around. Enough Nails to finish most small or one time projects. Engineered to fit the following tools: BandC EAGLE SN22/83H, BOSTITCH F21PL, BOSTITCH N88RH/2MCN, DEWALT D51844, DEWALT D51850, DUO-FAST NSP-350F2, HITACHI NR83A2, HITACHI NR90AE, HITACHI NR90GR, MAKITA AN922, MAKITA AN923, MAX SN883RH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07150.025.0200)
- ZORO SELECT #4-40 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0043)
- ZORO SELECT Dowel Pin, Harden Stl, M5x10mm, PK50 (DP5005010-050P1)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X120HDR/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A2X113HDR/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113RSS/33)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A312X131/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113R/33)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X120HDR/22)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- B&C Eagle Pneumatic Nails