#8 x 2-1/2in. Grey Collated Exterior Wood Screws, #2 Square Drive, 1000PK
Mfr # CS8X212EXT
Zoro # G410368940
Product Information
- Brand B&C Eagle
- MFR # CS8X212EXT
- Zoro # G410368940
- UPC # 649853880065
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Item | Wood Screw |
Description
B&C Eagle collated exterior wood screws are used for a wide variety of interior and exterior applications from decking to flooring. They use a #2 square bit to reduce bit stripping and a sharp Type-17 point for easy starting and effortless drilling. These screws are coated by PPG Industries with a Grey Electro-Polyseal coating. PPG Industries Electro-Polyseal coating is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The thinner coating provided by PPG also eliminates recess and thread fill so you know your bit will always fit securely. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Each strip contains 50 screws. Engineered to work with screw guns from: DuraSpin, Grabber, Hilti, Hitachi, Makita, Milwaukee, Pam, Senco, Tyrex and more. Please consult your owners manual for length and bit requirements.
- •#8 x 2-1/2", 50 Screws per strip
- •#2 Square Drive
- •Sharp Type-17 Point
- •PPG Industries 1,000 Hour E-Coat
- •Coarse Thread, Wood to Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.031.0087)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0300)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- B&C EAGLE #8 x 2in. Yellow Zinc Collated Subfloor Screws, #2 Square Drive (CS8X2YZ)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- STRONG-POINT Wood Screw, #8, Dacrotized Flat Head Square Drive (830QCD)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive (48588)
- SPAX CONSTR SCREW #8X1-1/4in. (4281670400324)
- GRIP-RITE Wood Screw, #8, 1-5/8 in, Tan Stainless Steel Bugle Head Torx Drive, 619 PK (L158STT5)
- B&C Eagle Wood Screws