2in. 16GA. Galvanized Straight Finish Nails, 2500PK
Mfr # B16-2
Zoro # G010369064
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Eagle
- MFR # B16-2
- Zoro # G010369064
- UPC # 649853140060
- Country of Origin China
- Category Finishing Nails
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. These fasteners are ENGINEERED TO FIT: Accuset: A250SM, B&C Eagle: FN1664, Bosch: FNH180-16B, FNS250-16, Bostitch: FN16250K-2, FN1664K, GFN1664K, SB-1664FN, T36-50, T40B, Campbell Hausfeld: CHN20199AV, NB005099AV, DeWALT: D51256K, D51257K, DC612KA, DC613KA, DC616K, Duo-Fast: LFN-764A, SURE SHOT 764, Fasco: F2B GN-50, F3C FN-50A, R3T FN-70 CT, Hitachi: NT65A, NT65A2, NT65A3, NT65GS, NT65M, NT65M2, Max: NF352-ST/16-50, NF565/16, Paslode: 3200-F16, 3250-F16, 902000, IM250II, MU-212F, T250-F16, T250S-F16, Porta-Nails: 462, 630, Porter Cable: FN250A, FN250B, FN250C, Ridgid: R250SFA, Senco: F16S, FINISHPRO 32, FINISHPRO32, Spotnail: FB1632, WB1650, WEN: 61750. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.
- •For use in 16 gauge straight finish and brad nailers
- •Great for finish work, paneling, baseboard, decorative trim, door & window casing, hardwood flooring, cabinets, picture frames, upholstery and more
- •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
- •Reclosable box helps protect product during storage
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.031.0037)
- ZORO SELECT Eye Bolt 1/16", 5/32 in ID, Steel, Zinc Plated, 20 PK (U17210.014.0063)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- B&C EAGLE 2in. 15GA. 25 deg. Bright Angle Finish Nails, 1000PK (BFN2-1M)
- B&C EAGLE 1-1/2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B16112SS-1M)
- B&C EAGLE 1-1/4in. 16GA. 20 deg. Galvanized Angle Finish Nails, 2000PK (AF16X114)
- B&C EAGLE 1-1/4in. 16GA. Galvanized Straight Finish Nails, 2500PK (B16-114)
- B&C EAGLE 2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B162SS-1M)
- B&C EAGLE 2-1/4in. 16GA. 20 deg. Galvanized Angle Finish Nails, 2000PK (AF16X214)
- HILLMAN Brad Wire Galv 1 X 17 (122522)
- B&C Eagle Finishing Nails