Shop All Fountains, Garden Statues & Sculptures
Bbqplus
Medium Shade Fabric Roll; Forest Green - 6 x 15 ft.
Mfr # BB302936
Zoro # G709927124
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bbqplus
- MFR # BB302936
- Zoro # G709927124
- UPC # 661541179053
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Razor-Sharp 13" (330mm) Tri-Edge Pole And Hand Saw Replacement Blade w/Hook (31576)
- JACKS IMPORTS Riser Pad (799)
- WORLDWIDE SOURCING Perky-Pet Scoop N' Fill 300-12 Bird Seed Scoop, Plastic, Bright Yellow, For: Bird Feeder (4347)
- STENS Starter Pulley For Poulan Oem : 530069313 150-368 (150-368)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Set of Medium and Large (NG999870)
- DESIGN TOSCANO Gulliver and Mushroonie Garden Gnome Statues (QL368825)
- ALPINE Solalris Assorted Iron 33 in. H Insect Hydrangea Solar Garden Stake (QLP1256A)
- DESIGN TOSCANO Playful Cats Statue Collection: Set of Two (QL957118)
- GARDENCONTROL Winged Heart- It broke my heart... (GA87075)
- ALPINE Water Can Rain Gauge Stake 1.18 in. W X 5.12 in. L (WQA306ABB)
- DESIGN TOSCANO Infinite Nature Divine Universe Tabletop Fountain (SH205011)
- Bbqplus Fountains, Garden Statues & Sculptures