Bbq Innovations

Folding Utility Table & Potting Bench


product price: $140.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Folding Utility Table & Potting Bench is practical and is great for both indoor or outdoor use. Featuring a spacious upper and lower tier for use as storage, work surface, or to double as a patio buffet table. The Table folds flat for easy storage when not in use. Made out of Canadian Hemlock with an Oil-Based stain and galvanized durable metal surface for durability. Partially preassembled, so only minimum amount of assembly will be needed. Minimal assembly required, hardware included.

Features
  • Compact design
  • Folds up for easy storage
  • Galvanized durable metal surface
  • Second shelf for storage and added work space
Specifications
  • Material: Wood
  • Water Resistant: Yes
  • Fade Resistant: Yes
  • Heat Resistant: Yes
  • Dimension: 15.7" H x 33.9" W x 31.9" L
  • Weight: 23 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.