Shop All Nozzles & Wands
Bbq Innovations
Aqua Rite Watering Can; 56 oz - Calypso
Mfr # BB198324
Zoro # G804040926
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bbq Innovations
- MFR # BB198324
- Zoro # G804040926
- UPC # 652513198677
- Country of Origin China
- Category Nozzles & Wands
Description
Our aqua-rite watering cans live up to their name with user-friendly handles for precise watering and easy carrying. All have tapered spouts ideal for tending potted plants. New one-piece construction eliminates leaks.
Features- Perfect for indoor plants
- Holding capacity up to 56 ounces
- Aqua Rite Watering Can
- Collection: Watering Solutions by
- Assortment Type: Aqua Rite
- Color: Calypso
- Size: 56 oz
- Material: Plastic
- Country of Origin: USA
- Dimension: 7.5" H x 12" W x 4.25" D
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Cap Socket H (710-1314A)
- RAZOR-BACK Roofing Tool W/ Shingle Remover, Steel Blade, Hardwood Handle, 60-1/4 in L (46141)
- BRIGGS & STRATTON Hose Asmy-Hydrau (1722124SM)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DRAMM Revolution 9 Pattern Spray Gun Hose Nozzle (183217)
- MELNOR Adjustable Rear-Trigger Nozzle (470-640)
- DRAMM Dramm Corporation DRM1012342 Dramm 400 Water Breaker Aluminum (DRM1012342)
- RAIN BIRD Spray Head Nozzle, 1.8 to 2.6 gpm, PVC (15FC1)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12723)
- LANDSCAPERS SELECT Nozzle Sweeper Brass (GB92103L)
- TORO 10' 180DEG Nozzle (53889)
- Bbq Innovations Nozzles & Wands