Shop All Planters & Window Boxes
Bbq Innovations
8 in. Terra Pot Planter; Pebble Stone
Mfr # BB1524056
Zoro # G703773512
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bbq Innovations
- MFR # BB1524056
- Zoro # G703773512
- UPC # 780997265957
- Country of Origin China
- Category Planters & Window Boxes
Description
Terra Collection by : Add a touch of color to your garden or home with this charming Terra Pot Planter. Inspired by the look of clay planters but constructed of a durable polypropylene material, enabling years of functionality and reliable use. The tapered style resin planter is a tough, lightweight alternative to clay or ceramic planters. Includes drainage holes to help prevent against overwatering. Made with high-quality color pigments and UV additives, this planter offers excellent all-weather durability.
Features- Plastic resin is UV stabilized to resist fading and last for many years
- Includes drainage holes to help protect against overwatering
- Matte finish is perfect for resisting scratches, dirt, and fingerprints
- Includes 1 - Terra Pot Planter 8" Peppercorn
- resin for contact with edibles and food (plastic code 2 & 5)
- Color: Pebble Stone
- Size: 8 in.
- Capacity: 1 gal
- Country of Origin: USA
- Dimension: 8.75 in. Top width x 6 in. Bottom width x 7.25 in. Height
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 52Lnk (90PX052G)
- VENTLINE Ventline V2111-13 Lockable Outside Damper - Polar White (V2111-13)
- BRIGGS & STRATTON Grommet (692189)
- HUDSON Chameleon Hose End Landscaping Sprayer (36HE6)
- BBQ INNOVATIONS 2 gal Resin Watering Can Mixed, Assorted Color Customer will receive one (BB2512824)
- BBQ INNOVATIONS 6 in. Resin Planter Tray - Peppercorn (BB149066)
- BBQ INNOVATIONS 10 in. Ariana Self Watering Planter, Pebble Stone Beige (BB2501254)
- BBQ INNOVATIONS 25 in. Finley Plastic Planter Cement (BB2744991)
- BBQ INNOVATIONS 17-24 in. Terra Plant Saucer Tray for Planters Charcoal (BB2798902)
- BBQ INNOVATIONS 30 in. Dura Cotta Window Box Planter; Chocolate (BB198337)
- FERRY-MORSE Seed Start Pellets 36Pk (PREFILL36)
- Bbq Innovations Planters & Window Boxes