48 in. Tine Tow Dethatcher
Mfr # BB3859
Zoro # G604040461
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bbq Innovations
- MFR # BB3859
- Zoro # G604040461
- UPC # 657248028190
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Agri Fab 48 in. Tow Lawn Dethatcher is perfect for the larger gardens with its twenty four heat treated tines that are three sixteenth in diameter each. Ideal for bringing matted layers of thatch and large clippings to the surface. Has a simple to use cantilever transport handle for easy raising and lowering. Agri-Fab lawn products are designed for homeowners who want a beautiful lawn and want the job of lawn care to be easy. Our focus is our dedication to building quality and durability into our products. We can assure you that our products are made with the very best components to insure lasting performance.
Durability:- Twenty-four durable spring tines for easy thatch removal
- Transport handle for easy raising and lowering of the tines
- Wheels: 10" Semi pneumatic
- Dimension: 41" H x 48" W x 40" L
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS Union Products 51680SC 16 in. Swan Planter - White (51680SC)
- TURFEX ATV Spot Sprayer W/Spray Wand, 25 Gal (US200)
- JACKS IMPORTS Soft Rubber Mouth Dee Ring Bit 5" (21560R-5)
- BRIGGS & STRATTON Intake Manifold (595606)
- BBQ INNOVATIONS 16 in. Push Spike Aerator (BB713936)
- BBQ INNOVATIONS 40 in. Tow Behind Plug Aerator (BB3860)
- BBQ INNOVATIONS 26 in. Push Lawn Sweeper (BB33818)
- SUNBELT SAW-SILKY-SUGOI-HAND SAW- 14.2 22.5" x6.1" x1.7" (A-B1AB39036)
- KINSMAN Kinsman 39 x 3 in. Everedge Lawn Edging; Slate - Pack of 5 (eveds3)
- ARS Turbocut 7" Folding Pruning Saw (SA-GR17)
- ARS Longreach Cut Hold Pruner 6-10 Feet (LA-160ZF305)
- Bbq Innovations Shears, Pruners & Loppers