26 in. Push Lawn Sweeper
Mfr # BB33818
Zoro # G004040610
Product Information
- Brand Bbq Innovations
- MFR # BB33818
- Zoro # G004040610
- UPC # 654204016314
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
The Agri Fab 26 in. Push Lawn Sweeper makes cleaning up debris easy by clearing the lawn 50 % faster than a lawn rake. Use this lawn sweeper to quickly pick up leaves. You can either mow over them to break them down first or simply sweep them up whole. This sweeper is easy to use and easy to store. Agri-Fab lawn products are designed for homeowners who want a beautiful lawn and want the job of lawn care to be easy. Our focus is our dedication to building quality and durability into our products. We can assure you that our products are made with the very best components to insure lasting performance.
Durable:- Made with sturdy lasting parts, this Sweeper will last season after season
- It's lightweight so you can do the clean up job quickly and better than a rake
- It folds up to fit comfortably in your garage
- Hopper Capacity: 6.2 Cu. ft.
- Brush to Wheel Ratio: 5.0:1
- Wheels: 9.75" x 2.25"
- Dimension: 33" H x 31" W x 52.5" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- MTD Harness-Dash E-Pt (925-06129)
- EGO Handheld Blower, 530 cfm, 110 mph, 56 V (LB5300)
- ZORO SELECT Electric Fence, 14 Ga., Length 1320 Ft. (4LVP8)
- BBQ INNOVATIONS 40 in. Tow Behind Plug Aerator (BB3860)
- BBQ INNOVATIONS 16 in. Push Spike Aerator (BB713936)
- GARDENCARE Heavy Duty Onion & Sheep Shear 5.5 in. Stainless Steel Blade 13 in. Long (GA146641)
- FISKARS Ratcheting Hand Pruner (395083-1001)
- MILWAUKEE TOOL 10 in. Chain, 3/8 in. Pitch For Pole Saw (ML49-16-2723)
- WOODLAND TOOLS GT MD Grass Shear (15-6003-100)
- JAMESON Tree Pruner Kit w/ 16" blade (PH-11-PKG)
- Bbq Innovations Shears, Pruners & Loppers