Shop All Planters & Window Boxes
Bbq Innovations
20 in. Ariana Planter with Self Watering Grid; Living Green
Mfr # BB194232
Zoro # G803785217
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bbq Innovations
- MFR # BB194232
- Zoro # G803785217
- UPC # 652513199346
- Country of Origin China
- Category Planters & Window Boxes
Description
's bell-shaped decorative planters feature an innovative design that makes watering worry-free. A self-watering insert built into the bottom of the planter traps excess water where the roots can access it, reducing the how often you need to water. It also helps prevent plant-killing root rot by allowing oxygen to access the plants roots. A range of traditional and vibrant color choices make it easy to coordinate with your home decor or add an eye-catching splash of color.
Features- A self-watering insert built into the bottom of the planter traps excess water where the roots can access it, reducing the how often you need to water.
- Bell-shaped silhouette design with internal drainage reservoir to trap water and keep it away from plants roots
- Self-watering disk helps prevent damaging root rot and helps allow oxygen to easily access plant roots
- Matte finish made with light weight resin material
- All weather durability with UV protection
- Ariana Planter w/Self Watering Grid
- Collection: Ariana
- Assortment Type: Pot
- Color: Living Green
- Size: 20 inch
- Material: Plastic
- Country of Origin: USA
- Dimension: 16.8" H x 21.5" W x 21.5" D
- Weight: 3.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Engine Key Switch (951-15022)
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- STENS Deck Roller For Simplicity 700 Series, 3100, 4200, 5116, 5200, 5216; 210-128 (210-128)
- DB ELECTRICAL New Complete Tractor Seal for John Deere 3120 Compact Tractor LVA16814 (3021-0034)
- BBQ INNOVATIONS 16 in. Terra Pot Planter Black (BB2799514)
- BBQ INNOVATIONS 25 in. Finley Plastic Planter Cement (BB2744991)
- BBQ INNOVATIONS 10 in. Ariana Self Watering Planter, Pebble Stone Beige (BB2501254)
- BBQ INNOVATIONS 12.75 x 14 in. Plastic Saturn Planter, Burnt Red (BB1678810)
- BBQ INNOVATIONS Dura Cotta Self Watering Hanging Basket Planter - Charcoal - 12 in. (BB2796718)
- BBQ INNOVATIONS 17-24 in. Terra Plant Saucer Tray for Planters Charcoal (BB2798902)
- MAYNE Fairfield 28in Square Planter - White (8800-W)
- Bbq Innovations Landscaping Materials