Shop All Planters & Window Boxes
Bbq Innovations
16 in. Round Plant Caddie Saucer; Terra Cotta
Mfr # BB46490
Zoro # G903955992
$37.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bbq Innovations
- MFR # BB46490
- Zoro # G903955992
- UPC # 654204086201
- Country of Origin China
- Category Planters & Window Boxes
Description
Round caddy with quality casters that make moving heavy planters effortless. Accommodates 20-24 inch planters. Lightweight resin is durable and UV protected. Won’t crack, break or fade.
Features- 16-inch round caddy accommodates 20-inch-24-inch planter
- Lightweight resin is durable and UV protected
- Provides plants with optimal lighting throughout the day by wheeling them into/out of the sunlight
- Round Plant Caddie Saucer
- Collection: Planter Caddie by
- Assortment Type: Caddie
- Color: Terra Cotta
- Size: 16 inch
- Material: Plastic
- Country of Origin: USA
- Dimension: 3.58" H x 15.79" W x 15.79" D
- Weight: 1.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco Giants Elite Chair (525-12E)
- HUSQVARNA Blade Adaptor 25MM Star (581473301)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X10)
- XPOSE SAFETY 8 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-815)
- BBQ INNOVATIONS 25 in. Finley Plastic Planter Cement (BB2744991)
- BBQ INNOVATIONS 30 in. Dura Cotta Window Box Planter; Chocolate (BB198337)
- BBQ INNOVATIONS 6 in. Resin Planter Tray - Peppercorn (BB149066)
- BBQ INNOVATIONS TR1260 12 in. Terra Pot Planter Peppercorn (BB2799563)
- BBQ INNOVATIONS 17-24 in. Terra Plant Saucer Tray for Planters Charcoal (BB2798902)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- GARDENISED Rectangular Traditional Fence Design Vinyl Planter Box (QI004006B.L)
- Bbq Innovations Landscaping Materials