Bbq Innovations

16 in. Push Spike Aerator


product price: $93.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When you aerate your lawn, you open up the soil surface to let grass roots get the air and moisture it needs for healthy growth. The Agri-Fab push spike aerator is perfect for smaller lawns. Just place a patio block in the tray and push or pull across your lawn. The spikes will penetrate the soil to allow nutrients access to the roots without the mess of plugs.

Maneuverability:
  • 16" Aerator width is easy to maneuver on small lawns
Usage:
  • 7" Aerator disc diameter provides for a 2.5" soil penetration depth
Durable:
  • Wide weight tray holds a patio brick for increased soil penetration
Specifications
  • Dimension: 38" H x 8" W x 17" L
  • Weight: 15 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.