Shop All Planters & Window Boxes
Bbq Innovations
16 in. Ariana Planter with Self Watering Grid; Terra Cotta
Mfr # BB46461
Zoro # G503785296
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bbq Innovations
- MFR # BB46461
- Zoro # G503785296
- UPC # 654204085914
- Country of Origin China
- Category Planters & Window Boxes
Description
's bell-shaped decorative planters feature an innovative design that makes watering worry-free. A self-watering insert built into the bottom of the planter traps excess water where the roots can access it, reducing the how often you need to water. It also helps prevent plant-killing root rot by allowing oxygen to access the plants roots. A range of traditional and vibrant color choices make it easy to coordinate with your home decor or add an eye-catching splash of color.
Features- A self-watering insert built into the bottom of the planter traps excess water where the roots can access it, reducing the how often you need to water.
- Bell-shaped silhouette design with internal drainage reservoir to trap water and keep it away from plants roots
- Self-watering disk helps prevent damaging root rot and helps allow oxygen to easily access plant roots
- Matte finish made with light weight resin material
- All weather durability with UV protection
- Ariana Planter w/Self Watering Grid
- Collection: Ariana
- Assortment Type: Pot
- Color: Terra Cotta
- Size: 16 inch
- Material: Plastic
- Country of Origin: USA
- Dimension: 13.7" H x 17.6" W x 17.6" D
- Weight: 1.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AFTERMARKET 12 Volt Starter Relay (RE164448)
- THERMOS BPA-Free Hydration Bottle, 64 oz./1.9L, Blue, Cold 12 Hrs (FPG1901BL4)
- GILMOUR NOZZLE JETSTRM TEAL (806032-1001)
- BBQ INNOVATIONS 6 in. Resin Planter Tray - Peppercorn (BB149066)
- BBQ INNOVATIONS TR1260 12 in. Terra Pot Planter Peppercorn (BB2799563)
- BBQ INNOVATIONS 12.75 x 14 in. Plastic Saturn Planter, Burnt Red (BB1678810)
- BBQ INNOVATIONS 30 in. Dura Cotta Window Box Planter; Chocolate (BB198337)
- BBQ INNOVATIONS 10 in. Ariana Self Watering Planter, Pebble Stone Beige (BB2501254)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- NOVELTY MFG 12 Rust Dolce Planter (3122.05)
- Bbq Innovations Landscaping Materials