Shop All Emission Control Hardware & Components
Bbk Performance
BBK Performance BBK1442 Tuned Length Steel Chrome Short Tube Exhaust Headers for 2011-2017 Ford Mustang
Mfr # BBK1442
Zoro # G203961112
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bbk Performance
- MFR # BBK1442
- Zoro # G203961112
- UPC # 197975014429
- Country of Origin China
- Category Emission Control Hardware & Components
Description
Features
- Developed using cad (computer aided design) software
- Cnc mandrel bent tubes to ensure consistent diameter throughout the tubes
- Pressure tested to ensure trouble free performance
- Recommended for built engines and high-performance applications
- Includes new gaskets and hardware
- Exhaust headers
- Bolts
- Studs
- 2011-2017 Ford Mustang
- Finish: Chrome
- Header Material: Steel
- Header Style: Short Tube
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 4ft (1.2 meters) RGB 4-wire Extension Cable for LED ColorSmart Rock Light (RSRL4EXT)
- ECCO LED, Interior Light, 36" Strip (EW0111)
- PLOMBCO 075 oz P style Value Line clipon weight (PLO69052)
- UVIEW Oil Cartridge, 100 Viscosity Pag Oil, 8 oz (488100P)
- BBK PERFORMANCE 1.62 in. Shorty Tuned Length Exhaust Header (BBK3518)
- DORMAN Exhaust Manifold, 674-812 (674-812)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- DORMAN Vapor Canister Purge Valve, 911-072 (911-072)
- KOHLER Manifold Exhaust Side 2 (24 164 13-S)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- NTK Vapor Canister Purge Solenoid, 2M1190 (2M1190)
- Bbk Performance Emission Control Parts