Shop All Home Storage Cabinets
This Product is Discontinued
Bbf
Universal 44W 3 Piece Modular Storage Set with Floor and Wall Cabinets in White (Discontinued)
Mfr # UNS005WH
Zoro # G003466145
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color White/White
- Width 44.02
- Height 61.81
- Finish White/White
- Depth 24.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bbf
- MFR # UNS005WH
- Zoro # G003466145
- UPC # 42976122638
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Width | 44.02 |
Height | 61.81 |
Depth | 24.69 |
Details
Color | White/White |
Finish | White/White |
Description
The Bush Business Furniture Universal 44W 3 Piece Modular Storage Set with Floor and Wall Cabinets features commercial quality designs and contemporary styling that suits virtually any home or professional environment. Organize your office, breakroom, garage, laundry room or another work or living space with storage furniture that's built to last and offers plenty of room for supplies, materials and equipment. The Tall Narrow Storage Cabinet with Door contains one fixed shelf and two adjustable shelves to accommodate items of various sizes. A Wall Mounted Cabinet also features one fixed shelf and one adjustable shelf for flexible, space-saving storage. Additional office supplies, tools and household items can be stashed away neatly inside the 3 Drawer Cabinet to maintain a clutter-free workspace. Smooth full-extension ball bearing drawer slides and Euro-style door hinges provide an effortless reach to contents. Both Floor Cabinets have adjustable levelers to compensate for uneven surfaces, and wall attachment hardware is included for maximum stability. Contemporary finish options include Storm Gray, Platinum Gray and White with Brushed Nickel hardware. This durable Floor and Wall Storage Cabinet Set has been tested to meet ANSI/BIFMA quality standards for safety and performance. Bush Business Furniture Universal 44W 3 Piece Modular Storage Set with Floor and Wall Cabinets in White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.