Shop All Electrical Parts
B+B Smartworx
ISO.RS232 TO RS485 DB9 DINRAIL
Mfr # 485LDRC9
Zoro # G2795738
product price: $220.99
/ea
Sold in multiples of 25 for $5,524.75
Free Shipping & Returns
$5,524.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 5.5"
- Connector Type on Second End Terminal Block RS-422/485 Serial
- Product Name RS-232 to RS-422 and RS-485 Adapters for Industrial Applications
- Product Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B+B Smartworx
- MFR # 485LDRC9
- Zoro # G2795738
- Country of Origin Unknown
- Category Electrical Parts
Dimensions
Height | 6" |
Width | 5.5" |
Details
Connector Type on Second End | Terminal Block RS-422/485 Serial |
Product Name | RS-232 to RS-422 and RS-485 Adapters for Industrial Applications |
Product Material | Plastic |
Certifications & Standards | CE, FCC, cULus Recognized, File E222870, UL Class 1 Div 2 |
Connector on First End Details | 1 x 9-pin DB-9 RS-232 Serial Female |
Connector on Second End Details | 1 x Terminal Block RS-422/485 Serial |
Product Type | Data Transfer Adapter |
Adapter Type | Serial |
Connector Type on First End | DB-9 RS-232 Serial - Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- EUCHNER Flying Lead Connector, 10m, 24VDC (C-M12F08-08X025PV10,0-MA-100178)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- INTERNATIONAL RECTIFIER Rectifier Diode (600502)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- WESTCODE Littelfuse Thyristors And Scr (10710-010)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- B+B Smartworx Electrical Parts