Shop All Network Security Hardware
B+B Smartworx
INDUSTRIAL RS232 TO, RS485 DB9 DINRAIL,
Mfr # 485DRCI
Zoro # G1210588
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Adapter Type Serial
- Product Type Data Transfer Adapter
- Width 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B+B Smartworx
- MFR # 485DRCI
- Zoro # G1210588
- Country of Origin Unknown
- Category Network Security Hardware
Dimensions
Height | 6" |
Width | 5.5" |
Details
Adapter Type | Serial |
Product Type | Data Transfer Adapter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH CAM Prevue 26 720p 26.0-Megapixel Scouting Camera Combo with SD Card (STC-PXV26CMOK)
- MIDLAND RADIO Biztalk Replacement AC Adapter (BADT200)
- ILC Replacement for Saft Ls14250 3PF (LS14250 3PF SAFT)
- AXIOM MANUFACTURING Axiom Usb-C 3.0 Male To Usb-A Female Adapter (USBC3MUSBAF-AX)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- WATCHGUARD TECHNOLOGIES Firebox M 4 Port 10Gb Sfp+ Fiber Module (WG8594)
- B+B Smartworx Network Security Hardware