Shop All Ethernet Switches
B+B Smartworx
5 Port 10/100Mbps Unmanaged Ethernet Switch, Flexible Mounting, -10 To
Mfr # ADAM-6520-BE
Zoro # G9740914
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.1"
- Width 2.8"
- Height 4"
- Network Technology 10/100Base-TX
- Total Number of Network Ports 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B+B Smartworx
- MFR # ADAM-6520-BE
- Zoro # G9740914
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 1.1" |
Width | 2.8" |
Height | 4" |
Details
Item | Ethernet Switch |
Network Technology | 10/100Base-TX |
Total Number of Network Ports | 5 |
Media Type Supported | Twisted Pair |
Layer Supported | 2 |
Form Factor | DIN Rail Mountable |
Ethernet Technology | Fast Ethernet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- STREAMLIGHT DUALIE (SR68785)
- LOGITECH Wireless POP Mouse Mist (910-006625)
- INTERSTATE BATTERIES 6 V 10 AMP FASTON BATTERY (SLA0955)
- TP-LINK 16-Port Gigabit Easy Smart PoE+ Switch (SG1218MPE)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx; EOT ***degree C - 75 degree C) (LNX-800A-T)
- W BOX 24 PORT GIG SWITCH UNMANA (0E-24PGIGUN)
- CABLE WHOLESALE 5 port Fast Ethernet Switch 10-100 Mbps Auto-Negotiation (ES-3105P)
- B+B Smartworx Ethernet Switches