Shop All Computer Monitors
B+B Smartworx
17 Sxga Ind.Led Monitor W/ Resistive Ts (Combo)
Mfr # FPM-5171G-R3BE
Zoro # G9876669
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B+B Smartworx
- MFR # FPM-5171G-R3BE
- Zoro # G9876669
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 17" |
Details
Item | Monitor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 6ft USB 2.0 Type A Male to Micro USB Male Cable (CU271-6FEET)
- DETEX Hardwired Surface Mount Alarm, Timed Bypass Alarm, White Face (EAX-3500)
- MAXELL Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, PK 5 (SR1120SW)
- ROCKWOOD Card Holder, Satin Chrome (651.26D)
- NEXTGEN 22 in. Full HD 1080p Monitor with Ultra-Thin Bezel (NE3661297)
- VIEWSONIC LED Monitor, Frameless, 24-1/2"Wx9-3/10"Dx17-3/5"H, Black (VEWVA2759SMH)
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- DENT FIX EQUIPMENT Dent Fix DENDF-1780 8mm HSCo Spot Weld Drill Bit (DENDF-1780)
- SHARP ELECTRONICS 75 in. Class Aquos 4K Ultra-HD Commercial TV (4P-B75EJ2U)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- B+B Smartworx Computer Monitors