Shop All Charcoal Briquets & Wood Chips
B&B Charcoal
Lump Charcoal Mesqt 8Lb
Mfr # 00050
Zoro # G9451831
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 8 lb
- Features All Natural
- Flavor Mesquite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&B Charcoal
- MFR # 00050
- Zoro # G9451831
- UPC # 34326000505
- Country of Origin Unknown
- Category Charcoal Briquets & Wood Chips
Details
Capacity | 8 lb |
Features | All Natural |
Flavor | Mesquite |
Description
The go to standard for most professional and backyard grillmasters. Hickory delivers a brilliant flavor as it marinates with the natural juices of your entrée
- •Premium mesquite and hardwood blend lump charcoal
- •No chemical additives and created with Sustainability in Mind
- •Burns hotter and longer, searing quickly, locking in flavor
- •The strong flavor is great for brisket and pork, as well as big game such as elk and deer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- MTD Spring Kit-Idlr Br (753-08301)
- VICTOR Victor 7794878 Indoor or Outdoor Flea Trap (7794878)
- MTD Knob-Wing 1/4-20 R (720-05067A)
- B&B CHARCOAL Oak Lump Charcoal 10Lb (00043)
- B&B CHARCOAL Oak Charcoal 17.6# (00074)
- B&B CHARCOAL Post Oak Wood Chunks (00132)
- B&B CHARCOAL Lump Charcl Hickry 20Lb (00081)
- B&B CHARCOAL Wood Chip Maple 180 Cuin (00127)
- B&B CHARCOAL Pecan Wood Smoking Chunks, 549 cu. in. (B&5613)
- KINGSFORD Kf Briquets Match Lt 12# (32090)
- B&B Charcoal Charcoal Briquets & Wood Chips