Shop All LED Light Bulbs
Bazz Lighting
Bazz Lighting WFA19RGB1 A19 Bulb Multi-Color 10W 800 Lumen
Mfr # WFA19RGB1
Zoro # G203900401
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazz Lighting
- MFR # WFA19RGB1
- Zoro # G203900401
- UPC # 773270003407
- Country of Origin China
- Category LED Light Bulbs
Description
A19 Bulb Multi-Color 10W 800 Lumen
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- A19 Bulb Multi-Color 10W 800 Lumen
- Dimension: 4.5 x 2.5 x 2.5 in.
- Cube: 28.13
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- BULBRITE 30-Watt Equivalent T4 Non-Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK (861513)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- CURRENT Warm White 18 in. G13 (Medium Bi-Pin) T8 LED Linear Tube 15 Watt Equivalence (37164)
- SATCO Bulb, T8, LED, 15W, 120V-277V, 4000K (S16416)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- CURRENT GE A19 E26 (Medium) LED Smart Bulb Color Changing 60 W , 2PK (93106796)
- GENERAL ELECTRIC 10W Medium Base A19 LED 60W Equivalent Bulb, Soft White (GE44641)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8338)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28560)
- Bazz Lighting LED Light Bulbs