Shop All Light Fixture Parts
Bazz Lighting
Bazz Lighting SLDSK6RGBTNWWF 6 in. Recessed 11W Rgbw - White
Mfr # SLDSK6RGBTNWWF
Zoro # G103792595
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazz Lighting
- MFR # SLDSK6RGBTNWWF
- Zoro # G103792595
- UPC # 773270002660
- Country of Origin China
- Category Light Fixture Parts
Description
6 in. Recessed 11W Rgbw - White
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 6 in. Recessed 11W Rgbw - White
- Dimension: 8.13 x 2.5 x 8.13 in.
- Cube: 165.24
- Weight: 1.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI 11.5w 4000K 7" Spin Light w/ Motion Sensor, SL-7-83-840-SV-N-OS (SL-7-83-840-SV-N-OS)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- ILC Replacement for Eliminator Lighting E-138 replacement light bulb lamp (E-138 ELIMINATOR LIGHTING)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rl-2Sp20-Tp (RL-2SP20-TP)
- ELCO LIGHTING Brick Open Faceplate Replacement (PST5B)
- JANDORF BEADED CHAIN BRS #6 60""L (60361)
- ILB GOLD Socket, Replacement For Norman Lamps FG-7E (FG-7E)
- DAGAN Dagan VK10F-AB 0.31 in. Filigree Design Gas Valve Key; Antique Brass (VK10F-AB)
- MIDWEST FASTENER Mogul Base Porcelain 3-way Sockets 2PK (77901)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-1)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Right Angle 3PK (77903)
- Bazz Lighting Light Fixture Parts