Shop All Candy
Bazooka
Ring Pop Lollipops, Assorted Flavors, 05 oz, PK40, 40PK
Mfr # BCBG26212
Zoro # G107361070
product price: $44.85
/pk 40, $1.12/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Berry Blast; Blue Raspberry; Blue Raspberry Watermelon; Cherry, Strawberry; Watermelon
- Capacity 0.5 oz
- Packing Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Flavor | Berry Blast; Blue Raspberry; Blue Raspberry Watermelon; Cherry, Strawberry; Watermelon |
Item | Candy |
Capacity | 0.5 oz |
Packing Type | Tub |
Description
Ring Pop is the ultimate iconic wearable lollipop with an enormous eyecatching candy gem that tastes as good as it looks Slip it on your finger and enjoy the flavor and the attention Each tub includes individually wrapped Ring Pop lollipops in a selection of flavors Ring Pop lollipops are the perfect accessory for kids and the perfect treat for any birthday party, party favor, wedding, engagement, bachelorette party, bridal shower, baby shower, graduation and any other celebration
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERXL AIR FRYER SMRT BLACK 8QT (PXLVP-8BWIF)
- GATORADE 13166 Thirst Quencher Instant Powder Sports Drink Mix, Powder, Fruit Punch Flavor, 134 oz Pack (4702)
- CHEX MIX Chex Mix Snack Mix Bold Party Blend 3.75 oz., PK8 (16000-14859)
- BLUE DIAMOND Blue Diamond Low Sodium Lightly Salted Almonds 1.5 oz., PK144 (11023)
- BAZOOKA Original Bubble Gum Tub, 476 oz Tub, 225 Pieces (261)
- BAZOOKA Original Chewing Gum 10 pc (569618)
- BAZOOKA Bazooka Bubble Gum Wallet Pack 2.112 oz. Original/Blue Razz, PK144 (261)
- YUMMY LIX Assortment Lollipop Display (2236206)
- HOT TAMALES Hot Tamales 5 oz. Pegbag Fierce Cinnamon, PK12 (7097049257)
- TOOTSIE ROLL INDUSTRIES Tootsie Roll Assortment, 14 oz Bag (00658)
- TIC TAC Tic Tac Candy Big Pack Orange 1 oz., PK288 (773)
- Bazooka Candy