Shop All Sticky Notes
Bazic
Yellow Color Printed Sign Here Flags with Dispenser, 25 Flags, PK24
Mfr # 5174
Zoro # G4781999
product price: $24.39
/pk 24, $1.02/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Age 5+ Years
- Material Plastic, Adhesive
- Includes 600 flags
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 5174
- Zoro # G4781999
- UPC # 194629105434
- Country of Origin China
- Category Sticky Notes
Details
Color | Yellow |
Recommended Age | 5+ Years |
Material | Plastic, Adhesive |
Includes | 600 flags |
Recommended Grade | Grade K+ |
Description
Self-stick flags adheres securely and allows repositioning with ease. Durable material prevents wear and tear from repeated handling and use. Features durable perforated cardboard dispensers with plastic cover. Design: Yellow Printed Sign Here. Measures 1" x 1.7". Each dispenser includes 25 flags. Each pack includes 2 dispensers for a total of 50 flags. Sold as 12 packs for a total of 600 flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Two-Pocket Stay-Put Plastic Folder, 11 x 8.5, Assorted, PK4, 4PK (38049)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Yellow, 100/Case (G14081B)
- BAZIC Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48 (5172)
- BAZIC Neon Primary Color Printed Arrow Flags with Dispenser, 25 Flags, PK48 (5171)
- POST-IT Flag, 50Fl/Dispenser, Blue, PK6 (680-BE12)
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- POST-IT Pad, Post-It 4"X6", Ne, PK3 (6603SSAN)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK250 (UNV99013)
- POST-IT Notes, 2X2, 8Pk, Assrtd Pk (MMM6228SSAN)
- Bazic Sticky Notes