Shop All Arts & Crafts
Bazic
Washable Markers, Scented, PK60
Mfr # 1286
Zoro # G2880537
product price: $24.75
/pk 60, $0.41/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Orange, Red, Purple, Light Blue, Green, Brown, Black, Dark Blue, Pink
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 60 scented markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 1286
- Zoro # G2880537
- UPC # 194629068210
- Country of Origin China
- Category Arts & Crafts
Details
Color | Yellow, Orange, Red, Purple, Light Blue, Green, Brown, Black, Dark Blue, Pink |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 60 scented markers |
Description
This set of scented washable markers is perfect for coloring and drawing. It comes in 10 different colors: red, pink, orange, yellow, green, light blue, blue, purple, brown, and black. Each color is infused with different scent. They all have chisel tips, which allows the artist to draw fine line when using the pointed tip, and broad line when using the chisel tip. Wash & Care tips: most clothing can be washed in warm or hot water. Do not use pre-wash or chlorine bleach, repeat laundering if necessary. Each pack includes 10 markers. Sold as 6 packs for a total of 60 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 8" Take Apart Utility Scissors (W8TA)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 100ft, 1 Roll (0066001)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- TAPE LOGIC Tape Logic® Packing List Envelope, 4" x 6" Resealable, Clear, 1000/Case (RCF46)
- BAZIC Washable Markers, Double-Tip, PK120 (1234)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- DO-A-DOT ART Washable Brilliant Dot Markers, 6 Colors (DAD103)
- PRANG Washable Paint, Brown, 16 oz Dispenser-Cap Bottle (10708)
- SAX Sax Easy-To-Clean Vinyl Student Apron - 17 x 29 in. - Blue (451226)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63631)
- SPAZ STIX Spaz Stix SZX15200 Candy Gold Airbrush Paint - 2 oz (SZX15200)
- Bazic