Shop All Arts & Crafts
Bazic
Washable Markers, Double-Tip, PK120
Mfr # 1234
Zoro # G2873430
product price: $27.55
/pk 120, $0.23/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 120 markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 1234
- Zoro # G2873430
- UPC # 194629068197
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 120 markers |
Description
This set of broad line washable markers is perfect for coloring and drawing. Each marker has 2 tips, 1 on each end with different colors. Conical fiber tips (like a cone shape) allow the artist to draw fine line when using the tip in vertical angle, and broad line when using the tip in tilted angles. Wash & Care tips: most clothing can be washed in warm or hot water. Do not use pre-wash or chlorine bleach, repeat laundering if necessary. Each pack includes 10 markers for a total of 20 colors: plum, red, gray, pink, yellow, orange, leaf, blue, brown, berry, lemon, light blue, green, black, brick, turquoise, mustard, pine, rainstorm, and cinnamon. Sold as 12 packs for a total of 120 markers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 48", Kraft, 5/Bundle (55VJ78)
- START INTERNATIONAL Heavy-Duty Tape Dispenser, 80mm (TDA080)
- BROTHER LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan (LC406XLCS)
- AVERY Binder Spine Inserts, 1-1/2" Capacity, 25/PK, White 25PK (AVE89105)
- BAZIC Washable Markers, Scented, PK60 (1286)
- SHARPIE Paint Marker, Medium Point, Yellow, PK12 (35554)
- PACON CORPORATION Pacon® Tru-Ray Construction Paper 9" x 12" Magenta (103000)
- PAASCHE Paasche SI-SET Single Action Internal Airbrush Mix Set with All Three Heads (SI-SET)
- DEFLECTO Little Artist's Antimicrobial Craft Tray, 13" Dia., Blue (39514BLU)
- AVERY Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK (6780)
- CRAYOLA Portfolio Series Oil Pastels, 12 Assorted Colors, PK300 PK (52-3630)
- Bazic