Shop All Office Tape
Bazic
Tape Refill, Transparent Tape, 3/4in x 1296in, PK24
Mfr # 907
Zoro # G0574667
original price:
$33.09
14% off
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 rolls of tape
- Color Clear Transparent
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic
- MFR # 907
- Zoro # G0574667
- UPC # 194629074044
- Country of Origin Taiwan, Province of China
- Category Office Tape
Details
Includes | 24 rolls of tape |
Color | Clear Transparent |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Stationary Tape Refill for Desktop Dispenser for multipurpose uses fits standard 1" core desktop dispensers. Features a glossy finish. Each roll of tape refill is packaged individually. Tape is 3/4" wide and includes 1296" per roll. Each pack includes 12 rolls. Sold as 2 packs for a total of 24 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- NINJATEK Armadillo Midnight 3Mm .5Kg (3DAR0129005)
- SCOTCH Advanced Thermal Laminator, 13 in. Max Document Width, 5 mil Max Document Thickness (7100269918)
- SOLAR GROUPTHE Mailbox Horz Xl Leaf Blk (L4010WB0)
- BAZIC Permanent Glue Tape, 8mm x 8m, PK12 (2080)
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- BUSINESS SOURCE Glue Tape, Double Sided, Permanent, 1/3"x393", Clear (BSN86258)
- SCOTCH Magic Office Tape, 3" Core, 0.5" x 72 yds, Clear (810-122592)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- SCOTCH Restickable Mounting Tabs, Removable, Holds Up to 1 lb, 1 x 3, Clear, PK6 PK (R101)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- Bazic