Shop All Arts & Crafts
Bazic Products
Washable Markers, Super Tip, 10 Per Colors Per Set, 120PK
Mfr # 1224
Zoro # G604865279
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, orange, yellow, pink, green, blue, purple, Magenta, brown, black
- Includes 120 markers
- Material Fiber Material Tip, 1.0 gram Washable Ink, Plastic Cap & Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 1224
- Zoro # G604865279
- UPC # 194629068180
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red, orange, yellow, pink, green, blue, purple, Magenta, brown, black |
Includes | 120 markers |
Material | Fiber Material Tip, 1.0 gram Washable Ink, Plastic Cap & Barrel |
Description
This pack of fine line washable markers is perfect for coloring and drawing. Each pack includes 10 different colors: pink, orange, red, yellow, magenta, green, brown, black, blue, and purple. Super fiber tips (like a cone shape) allow the artist to draw fine line when using the tip in vertical angle, and broader line when using the tip in tilted angles. Wash & Care tips: most clothing can be washed in warm or hot water. Do not use pre-wash or chlorine bleach, repeat laundering if necessary. Each pack includes 10 markers. Sold as 12 packs for a total of 120 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- AVERY Name Badge Inserts, 3" x 4", Prin, PK300 (5392)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- OHAUS Plastic Coated Wire for Analytical Balance, Gray (80251992)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 10 Assorted Sizes Per Pack, 120PK (6813)
- BAZIC PRODUCTS 1 in. Black Color Alphabet Stickers; 6 Sheets - Case of 24 (3824)
- BAZIC PRODUCTS BAZIC® Washable Markers, Jumbo Classroom Pack, 8 Colors, PK200 (1235)
- BAZIC PRODUCTS Washable Markers, Broad Line, Scented, 6 Per Colors Per Set, 72PK (1285)
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 3/8in x 12in, 72PK (6810)
- FADELESS Paper, Rl, Fdlss, 48""X50', Emgn (PAC57145)
- Bazic Products