Shop All Arts & Crafts
Bazic Products
Washable Markers, Fine Line, 10 Per Colors Per Set, 240PK
Mfr # 1264
Zoro # G404865288
$35.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Light Blue, Purple, Violet, Pink, Red, Orange, Yellow, Light Green, Green
- Material Washable Ink, Plastic Barrel & Cap, Fiber Tip
- Includes 240 Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 1264
- Zoro # G404865288
- UPC # 194629117758
- Country of Origin China
- Category Arts & Crafts
Details
Color | Blue, Light Blue, Purple, Violet, Pink, Red, Orange, Yellow, Light Green, Green |
Material | Washable Ink, Plastic Barrel & Cap, Fiber Tip |
Includes | 240 Markers |
Description
Fine, durable tips are great for precise, detailed coloring in small areas of intricate designs. Feature zip closure on the bag for convenient storage. A perfect gift for kids to carry during the holiday travel. Excellent for coloring, drawing and writing. Dries quickly and doesn't bleed through most paper including thin papers; smear and smudge free. Durable tip lasts on rough surfaces. These water color markers are water-based and safe for children. Most clothing can be washed in warm or hot water. Do not use pre-wash or chlorine bleach. Can be perfectly used for writing, drawing and coloring especially in the schools by the children. The markers are also used in colleges, offices and several other different places. Each pack includes 10 markers. Sold as 24 packs for a total of 240 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNL8)
- ARMOR PROTECTIVE PACKAGING Armor Poly® EQ Defender® Gusseted Bags, 20"L x 16"W x 30"H, 4 Mil, Blue, 100/Roll (PVCIBAG4MB201630COEX-D)
- ROLODEX Mesh Stackable Front Load Tray, Black (22211ELD)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 10 Assorted Sizes Per Pack, 120PK (6813)
- BAZIC PRODUCTS Bazic Products 12108 Jumbo Fun Coloring & Activity Book - Pack of 48 (12108)
- BAZIC PRODUCTS Washable Markers, Broad Line, Scented, 6 Per Colors Per Set, 72PK (1285)
- BAZIC PRODUCTS 1 in. Black Color Alphabet Stickers; 6 Sheets - Case of 24 (3824)
- BAZIC PRODUCTS Washable Markers, Fine Line, 20 Colors Per Set, 240PK (1265)
- BAZIC PRODUCTS BAZIC® Washable Markers, Jumbo Classroom Pack, 8 Colors, PK200 (1235)
- CRAYOLA Crayola® Ultra-Clean Fine Line Washable Markers, Assorted, PK40 (5878-61)
- Bazic Products