Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6
Mfr # 4120
Zoro # G004410420
original price:
$33.79
7% off
new price: $31.29
/pk 6, $5.22/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 4120
- Zoro # G004410420
- UPC # 194629070565
- Country of Origin China
- Category Binders
Details
Color | Burgundy |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Day Counter, Desk Calendar Refill (E712-50)
- DYMO File Folder Labels, 9/16"x3-7/16", 130 Labels/RL, 2RL/BX, White PK (DYM30327)
- GEC Freeman Staples, 18 Gauge, 1/2", 1000/Bx (NS18-12)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Green, PK6 (4122)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Fuschia 3-Ring View Binder w/ 2-Pockets, 12PK (4106)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- BAZIC PRODUCTS DDI 1082268 BAZIC 1/2" 3-Ring Binder - Green View Finder 2 Pockets Case of 12 (4102)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- BAZIC PRODUCTS Bazic Products BAZ3137-6 1 in. 3 Ring Binder with 2 Pockets; White - 6 Each (BAZ3137-6)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1" Capacity, Black (UNV20961***)
- Bazic Products Binders