Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1in, Blue, PK6
Mfr # 3191
Zoro # G604410400
product price: $25.15
/pk 6, $4.19/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 3191
- Zoro # G604410400
- UPC # 194629070527
- Country of Origin China
- Category Binders
Details
Color | Blue |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Spiralbound (63572)
- PENDAFLEX Index Tab Set, Bl, 25 Pt. Pressboard, PK100 (PFXPN203)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- COMPUCESSORY Cd/Dvd Window EnvelopesWht, PK250 (CCS26501)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Purple 3-Ring View Binder w/ 2-Pockets, 12PK (4107)
- BAZIC PRODUCTS DDI 1082268 BAZIC 1/2" 3-Ring Binder - Green View Finder 2 Pockets Case of 12 (4102)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Green, PK6 (4142)
- BAZIC PRODUCTS Bazic Products BAZ3137-6 1 in. 3 Ring Binder with 2 Pockets; White - 6 Each (BAZ3137-6)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- ZORO SELECT 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- Bazic Products Binders