Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1.5in, Lime Green, PK6
Mfr # 4144
Zoro # G204410428
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 4144
- Zoro # G204410428
- UPC # 194629070664
- Country of Origin China
- Category Binders
Details
Color | Lime Green |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1.5 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White, Width: 45/64 in (TZe241)
- TOY TIME Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music (282361HPR)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Blue, PK12 (1790923)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 (3194)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- BAZIC PRODUCTS Bazic Products BAZ3137-6 1 in. 3 Ring Binder with 2 Pockets; White - 6 Each (BAZ3137-6)
- BAZIC PRODUCTS DDI 1082270 BAZIC 1/2" 3-Ring Binder - Lime Green View Finder 2 Pockets Case of 24 (4104)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Black, PK6 (3147)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- AVERY DENNISON Avery, Binder Spine Inserts, 1in Spine Width, 5PK (89103)
- Bazic Products Binders