Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1.5in, Cyan, PK6
Mfr # 4145
Zoro # G304410410
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cyan
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 4145
- Zoro # G304410410
- UPC # 194629070671
- Country of Origin China
- Category Binders
Details
Color | Cyan |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1.5 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESKTEX Deskmat, , Glass, 20X36 (FLRFCDE2036G)
- MEAD 8 in. W X 10-1/2 in. L College Ruled Spiral Notebook (05512)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (8371)
- SMEAD Report Cover 8-1/2 x 14", Prong Fastener, Black (81733)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Green, PK6 (4142)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 (3194)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Red, PK6 (4143)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Burgundy, PK6 (4150)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- AVERY TouchGuard Protection HD View Binders, (17143)
- Bazic Products Binders