Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1.5in, Burgundy, PK6
Mfr # 4140
Zoro # G204410381
product price: $33.29
/pk 6, $5.55/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 4140
- Zoro # G204410381
- UPC # 194629070626
- Country of Origin China
- Category Binders
Details
Color | Burgundy |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1.5 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Burgundy, PK6 (4150)
- BAZIC PRODUCTS DDI 1082270 BAZIC 1/2" 3-Ring Binder - Lime Green View Finder 2 Pockets Case of 24 (4104)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Fuschia 3-Ring View Binder w/ 2-Pockets, 12PK (4106)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- ZORO SELECT 2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18967)
- Bazic Products Binders