Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1.5in, Black, PK6
Mfr # 3147
Zoro # G904410377
original price:
$33.39
5% off
new price: $31.49
/pk 6, $5.25/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 3147
- Zoro # G904410377
- UPC # 194629070466
- Country of Origin China
- Category Binders
Details
Color | Black |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1.5 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 273 ft, PK50 (25345)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 18 BLUE100)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- ENCORE PACKAGING Encore Packaging Large Rubber Bands, 1/4inW x 12in Circumference, Crepe, Approximately 55 Bands (EP-4212)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, White, PK6 (3148)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Purple 3-Ring View Binder w/ 2-Pockets, 12PK (4107)
- BAZIC PRODUCTS Bazic Products BAZ3137-6 1 in. 3 Ring Binder with 2 Pockets; White - 6 Each (BAZ3137-6)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Green, PK6 (4122)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Blue, PK6 (3191)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 3" Cap, 11 x 8.5, White, PK4 (17030)
- Bazic Products Binders