Shop All File Folders
Bazic Products
Translucent 13-Pocket Letter Size Poly Expanding File, PK3
Mfr # 3173
Zoro # G104410399
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent White
- Material Plastic, Elastic Closure
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Includes 3 Expanding Files, Colored Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 3173
- Zoro # G104410399
- UPC # 194629117826
- Country of Origin China
- Category File Folders
Details
Color | Translucent White |
Material | Plastic, Elastic Closure |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Includes | 3 Expanding Files, Colored Tabs |
Description
Made from high quality Polypropylene (PP) Plastic material. Safe and non toxic. Expandable with 13 pockets, along with small colored labels helps classify by subject. Fits both A4 Size and Letter Size. Durable construction with 0.6 mm thickness spectrums for long lasting use. Organize your paper, important files, contract, sales report, presentation, receipt, checks, bills, documents, vouchers, cards, paint work, homework, assignments. Lightweight, flexible, tear resistant, and waterproof. Holder features snap closure for quick access and secure your document. For office, school, home, travel, business trip. Measures 13" x 9.5" x 1.75". Sold as a pack of 3 expanding files.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Print and Apply Index Maker Clear Label Dividers, 5 White Tabs, Letter (11490)
- FISKARS Hand Punches, 0.25" Star, PK3 (23537097)
- CARSON DELLOSA Problem Solving Bulletin Board Set (110382)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Red Ink (63602)
- BAZIC PRODUCTS Bazic 3170 Translucent Swing Lock Report Cover Case of 48 (3170)
- OXFORD Paper Report Cover 8-1/2 x 11", Pk25 (53343)
- SMEAD Expanding Partition Wallet, Elastic Cord (72375)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Yellow/Yellow, PK10 (57579EE)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- UNIVERSAL End Tab Classification Folder, Legal 6 Section, PK10 (UNV10316)
- AVERY DENNISON Write-On Index Dividers, 5 Tab, White, Pk36 (11506)
- Bazic Products File Folders