Shop All Binders
Bazic Products
Slant D-Ring View Binder with 2 Pockets, 3in, Burgundy, PK3
Mfr # 4160
Zoro # G604410424
product price: $35.59
/pk 3, $11.86/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chipboard, Metal Rings, Vinyl
- Includes 3 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 4160
- Zoro # G604410424
- UPC # 194629070725
- Country of Origin China
- Category Binders
Details
Color | Burgundy |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 3 binders |
Description
This 3 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents. Sold as a pack of 3 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- C-LINE PRODUCTS Shop Ticket Holder, Magnetic, 8.5x11", PK15 (83911)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- BAZIC PRODUCTS Bazic Products BAZ3137-6 1 in. 3 Ring Binder with 2 Pockets; White - 6 Each (BAZ3137-6)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- BAZIC PRODUCTS Bazic 4120 BAZIC 1" Burgundy 3-Ring View Binder w/ 2-Pockets Case of 12 (4120)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- AVERY 1/2" Framed View Heavy Duty Binder, Slant Ring, Navy Blue (AVE68051)
- Bazic Products Binders