Shop All Binders
Bazic Products
Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3
Mfr # 3174
Zoro # G904410421
product price: $45.55
/pk 3, $15.18/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chipboard, Metal Rings, Vinyl
- Includes 3 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 3174
- Zoro # G904410421
- UPC # 194629070503
- Country of Origin China
- Category Binders
Details
Color | Black |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 3 binders |
Description
This 3 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents. Sold as a pack of 3 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZeS131)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- SAFCO Letter Tray/File Holder, 8, Comp (3253BL)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, White, PK3 (3175)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 (3194)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Green, PK6 (4142)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, White, PK6 (3148)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- RITE IN THE RAIN 1/2" Six Ring Field Round Binder, Green (9200)
- Bazic Products Binders