Shop All Binders
Bazic Products
Slant D-Ring View Binder with 2 Pockets, 2in, Gray, PK6
Mfr # 4151
Zoro # G004410376
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 4151
- Zoro # G004410376
- UPC # 194629070695
- Country of Origin China
- Category Binders
Details
Color | Gray |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 2 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLC1)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 18 RED100)
- ZORO SELECT Long Corrugated Boxes, 17" x 10" x 10", Kraft, 25/Bundle (22XL05)
- BAZIC PRODUCTS Bazic Products BAZ4121-6 1 in. 3 Ring Binder with 2 Pockets; Gray - 6 Each (BAZ4121-6)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Burgundy, PK6 (4150)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- Bazic Products Binders